Beli depth micrometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SK Depth Micrometeratribut:
- Measurement Range (mm): 0 to 25
- Minimum Display (mm): 0.01
- Total Length (mm): 105
- Maximum Allowable Error (µm): 4
- Rod diameter: 4.5mm
- INGCO Tube Pipe Cutter (Pemotong Pipa)Deskripsi:Pipe Cutter INGCO HPC0142 Gunting Pipa Aluminium/Tembaga/Besi/PVCCan cut copper pipe & aluminum pipe & steel pipeCutting diameter:10-42mmWith high Quality blade
- Insize Digital Depth MicrometerDeskripsi:- Resolution : 0.01mm/0.0005; - Micrometer head accuracy : +/-3µm; - IP54 dustwaterproof; - Data output; - Rods with flat end; - Ratchet stop; - Rod Accuracy : +/-(2+L/75)µm, L is the measuring range in mm
- Mitutoyo DEPTH GAGE 25MM 128-101Deskripsi:The depth micrometer is ideal for fast, highly accurate depth measurements of up to 25mm/1”. The depth micrometer is constructed of hardened tool steel, and offers a ratchet stop mechanism which provides uniform pressure for precise, repeatable measurements.atribut:
- Units: Metric
- Range (mm): 0-25
- Accuracy (µm): ±3
- Graduation (mm): 0.01
- Flatness of Reference Surface Base (µm): 1.3
- Flatness of Measuring Face (µm): 0.3
- Base Size (mm): 63.5x16
- Measuring rod diameter (mm): 4
- Mitutoyo Part Number: DMS60-25
- Parallelism Between Reference Face and Measuring Rod Face (µm): (4+L/50), L=Max. measuring length (mm)
- Technology: Mechanical
- Non Brand Nozzle Injector TesterDeskripsi:Pengertian Dan Fungsi :Nozzle Tester Merupakan Pilihan Alat Yang Tepat Untuk Bengkel Maupun Pribadi, Dimana Alat Ini Berfungsi Sebagai Berikut :1. Pengujian Sealing Bahan Bakar Injector, Jarum Injeksi Bahan Bakar Dan Nosel Injeksi Bahan Bakar.2. Pengujian Dan Mengkalibrasi Tekanan Pembukaan Injector Bahan Bakar.3. Pengujian Pola Semprotan Dan Penyaluran Injeksi Bahan Bakar.4. Pengujian Bunyi Getaran Katup Jarum.5. Dilengkapi Dengan 2 Skala Pembacaan Ukuran Tekanan Yaitu Bar Dan Psi. 600bar - 8000psi6.Tabung Besi Lebih Awet,Kuat,Tidak Gampang Bocor
- Mitutoyo DEPTH MICROMETER 50/0.01MM 129-109Deskripsi:The Mitutoyo interchangeable rod type depth micrometer offers great versatility for measuring a range of depths with the included extension rods. The depth micrometer’s rod contact measuring points are lapped and carbide tipped for incredible flatness and better precision. The ratchet stop mechanism provides uniform pressure for precise, repeatable measurements.atribut:
- Units: Metric
- Range (mm): 0-50
- Graduation (mm): 0.01
- Accuracy (µm): ±3
- Flatness of Reference Surface Base (µm): 1.3
- Flatness of Measuring Face (µm): 0.3
- Base Size (mm): 63.5x16
- Measuring rod diameter (mm): 4
- Mitutoyo Part Number: DMC60-50
- Parallelism Between Reference Face and Measuring Rod Face (µm): (4+L/50)µm, L=Max. measuring length (mm)
- Rod Quantity: 2
- Technology: Mechanical
- Zero Point Error of Rods (µm): 4
- WESTWARD Digital Depth MicrometerDeskripsi:Digital depth micrometers have a spindle that operators adjust with a thimble that moves down the length of the slot, step, hole, or projection being measured. When the spindle reaches the bottom of the hole, the operator reads the measurement. Digital depth micrometers provide the highest accuracy of depth measurement and can be used with various-sized rods of different depth ranges, and include various lengths of measuring rods for a range of depths.atribut:
- Base Length (inch): 4
- Range (mm): 0 to 150
- Resolution (mm): 0.001
- Base Style: Full
- Number of Gauges: 1
- Maximum Measurement (inch): 6
- Battery Size: SR44
- Case Type: Plastic Case
- Function: ABS/INC; Inch/mm Conversion; On/Off
- IP Rating: IP54
- Includes Battery: Yes
- Maximum Measurement - mm (mm): 150
- Number of Measuring Rods: 6
- Rod Diameter (inch): 0.175
- Rod Lengths Included (inch): 1; 2; 3; 4; 5; 6
- Rod Tip Shape: Flat
- Spindle Material: Steel
- UNSPSC: 41112401
- TECLOCK Conventional Digital Depth Gauge Needle (Alat Ukur Kedalaman Digital)atribut:
- Type: Needle Contact Points
- WOKIN Bearing Puller 3 Jaw Gear (Alat Penarik Laher)Deskripsi:- 3 Jaws; CRV- Overall drop forged special tool steel with hardened treatment- Chrome plated surface treatment- Thread: Black finished- Packing: color boxatribut:
- No. of Jaw: 3
- Thread: Black finished
- Mitutoyo Outside Micrometer DigitDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- Mitutoyo Analog Inside MicrometerDeskripsi:The Mitutoyo mechanical caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy using the precision of the Mitutoyo micrometer. Its caliper-type jaws are constructed of hardened tool steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. A Vernier scale takes highly accurate measurements.atribut:
- Graduation (mm): 0.01
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Mitutoyo Digimatic Spline Micrometeratribut:
- Minimum Display (mm): 0.001
- Protection Class: IP65
- Measurement Surface Shape: Spline type
- Constant Pressure Device: ratchet stop
- Power Supply: Button type silver oxide battery (SR44)x1 (included)
- Instrument Error (µm): ± 2
- Mitutoyo Depth Micrometeratribut:
- Overall Length (mm): 102.8
- Minimum Display (mm): 0.01
- Include: Clamp
- Maximum Permissible Error (mm): ±0.003
- Rod Diameter (mm): 4
- monotaro Oil Drain Equipment Pan (Alat Penguras Oli)Deskripsi:Portableatribut:
- Material: HDPE (high density polyethylene)
- Dimensions (mm): 112x320x568
- Capacity (L): 8
- Color: Black
- SHINWA Digital Micrometeratribut:
- Measurement Range (mm): 0 to 25
- Minimum Display (mm): 0.001
- Instrument Error (µm): ±3
- monotaro Mini-Digital Outer Micrometer (Outside Micrometer)Deskripsi:Produk ini juga sering disebut dengan Outside micrometeratribut:
- Overall Length (mm): About 111
- Power Supply: SR44 batteries (not included)
- Material: resin
- Minimum Display (mm): 0.01
- Width (mm): About 60
- Instrumental Error (mm): +/- 0.1
- Measuring Range (mm) : 0 to 12.7
- Mitutoyo Digital Outside MicrometerDeskripsi:These IP65, IP66, and IP67 digital outside micrometers are used for measuring the outside dimensions of wires, spheres, gauge blocks, and other parts in harsh environments. IP65+ micrometers offer protection against solids and dust particles. IP65 micrometers protect against low-pressure liquid jets, while IP66 micrometers offer protection from high-pressure liquid jets. IP67 micrometers provide protection against short-term immersion in liquids including water, coolants, and other metalworking fluids.
Daftar Harga depth micrometer Terbaru November 2026
| SK Depth Micrometer | Rp2.199.900 |
| INGCO Tube Pipe Cutter (Pemotong Pipa) | Rp95.900 |
| Insize Digital Depth Micrometer | Rp6.899.900 |
| Mitutoyo DEPTH GAGE 25MM 128-101 | Rp2.699.900 |
| Non Brand Nozzle Injector Tester | Rp1.899.900 |
| Mitutoyo DEPTH MICROMETER 50/0.01MM 129-109 | Rp2.199.900 |
| Mitutoyo Outside Micrometer Metric | Rp779.900 |
| WESTWARD Digital Depth Micrometer | Rp6.999.900 |
| TECLOCK Conventional Digital Depth Gauge Needle (Alat Ukur Kedalaman Digital) | Rp9.999.900 |
| WOKIN Bearing Puller 3 Jaw Gear (Alat Penarik Laher) | Rp149.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)


























































































































































/P102095638-6.jpg)
/9qP110927350-1.jpg)





/gwP103651608-1.jpg)


/ogP103181880-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)